R419.22
Ex VAT
R482.10
Inc VAT
2 Variations Available
Product Details
Product Specification
These shock cords are manufactured from hard wearing and rot-proof elastic shock cord with a multi-stranded elastic core, the outer polythene cover is UV resistant, weatherproof and heat cut and sealed to prevent fraying, for increased durability. Ideal for securing awkward items and countless other applications.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black |
EAN | 5036140029309 |
ECLASS Code | 20360201 |
Length | 8000mm |
Pack Quantity | 1 |
Product Type | Bungee |
UNSPSC Code | 31151905 |
Width | 6mm |