logo

Senator

150mm/6" ST/STEEL RULE C/ W POCKET CLIP

SKU:

SEN5183500K

R90.44

Ex VAT

R104.01

Inc VAT

IN STOCK (50+)

    Product Details

    The Senator round ended rule offers spring tempered stainless steel blades for increased durability. 12mm blade width with pocket clip/depth gauge slide. Reverse side is marked with 1/64" to mm conversion table for easy readings.


    Features and Benefits
    • Durable spring tempered stainless steel blades
    • 12mm blade width with pocket clip/depth gauge slide
    • Reverse side is marked with 1/64" to mm conversion table for easy accurate measurements


    Product Specification
    Attribute
    Value

    Additional Features

    12mm blade width Reverse side is marked with 1/64" to mm conversion table

    Brand

    Senator

    EAN

    5036140006973

    ECLASS Code

    21170301

    Hook Type

    Pocket clip

    Length

    150mm

    Material

    Stainless Steel

    MFR Part No.

    100054SC

    Type

    Engineers Rule

    Units of Measurement

    Inch Metric

    UNSPSC Code

    41111604