R1920.11
Ex VAT
R2208.13
Inc VAT
Product Details
Product Specification
Product Documents
These high quality, made-to-last Vernier Calipers feature fine-adjustment to help with slider positioning. They are made of hardened stainless steel, ensuring they are durable to fit any task and environment.
Features and Benefits
• Give four types of reading - inside, outside, depth and step
• Dual reading scale (metric and inch) with 14° bevelled vernier scale - for reduced parallax reading error, fine adjustment assembly and knurled locking nut
• Manufactured from hardened stainless steel for rigidity with satin finish - this product is designed to last
Attribute | Value |
---|---|
Brand | Oxford |
Caliper Type | Vernier Calipers |
EAN | 5036140493292 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 180 mm 0 - 7 in. |
Measures | Depth External Internal Step |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |