R3229.11
Ex VAT
R3713.48
Inc VAT
Product Details
Product Specification
Product Documents
These high-quality digital calipers are designed for outside and inside use, with depth and step measurements. The calipers offer a high-accuracy reading of +/- 0.03mm for quality measuring, and with an LCD display, the readings are easy and accessible to read quickly.
Features and Benefits
• Stainless Steel Blade and Jaws - made to last
• Metric and Imperial Scales
• LCD Display
• Highly accurate to +/- 0.03mm
• Absolute and relative measuring
Typical Applications
• Designed for inside and outdoor use
Attribute | Value |
---|---|
Accuracy | 0.03mm |
Brand | Oxford |
Caliper Type | Digital Calipers |
EAN | 5036140469129 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 12 in. 0 - 300 mm |
Measures | Depth External Internal Step |
Standards Met | DIN EN ISO 13385-1 2020. |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |