R184.56
Ex VAT
R212.24
Inc VAT
Product Details
Product Specification
Product Documents
15mm Diameter
The original 'Linen tester'. Although deriving its name from the textile industry it is also suitable for inspecting paper, photographs, printed documents etc. 15mm diameter glass lens. 7x magnification. 1" working distance. 1/2" square field. Inch graduation. 1/8" divisions. Self-standing to free your hands. Folds flat when not in use. Black powder coated body.
Attribute | Value |
---|---|
Additional Features | Folds flat Self-standing |
Brand | Oxford |
EAN | 5036140015746 |
ECLASS Code | 21170616 |
Lens Diameter | 15mm |
Magnification | 7x |
MFR Part No. | E-15 |
Mirror Diameter | 15mm |
Product Type | Pocket Magnifier |
Surface Treatment | Powder Coated |
UNSPSC Code | 41111713 |