noscriptKennedy ADJ TELESCOPIC 1.1/4" DIA INSPEC. MIRROR | Cromwell Tools
logo

Kennedy

ADJ TELESCOPIC 1.1/4" DIA INSPEC. MIRROR

SKU:

KEN5185380K

R101.44

Ex VAT

R116.66

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy range of circular inspection mirrors feature a ball and socket universally positional joint, holding the high grade distortion free mirror at any angle. They come mounted on chrome plated high polish finish telescopic shafts.


    Features and Benefits
    • Ball and socket universally positional joint for easy positioning
    • High grade distortion-free mirror
    • Durable chrome plated high polish finish telescopic shafts


    Specifications
    1.1/4"
    • Diameter: 30mm
    • Includes high power magnet and pocket clip
    • Length Closed/Open (180/480mm)
    2"
    • Diameter: 50mm
    • Length Closed/Open (280/420mm)


    Typical Applications
    • Inspection
    • Automotive
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    distortion free mirror high power magnet pocket clip

    Arm Type

    Telescoping

    Brand

    Kennedy

    EAN

    5036140004221

    ECLASS Code

    21170616

    MFR Part No.

    YS-6900

    Mirror Diameter

    30mm

    Product Type

    Telescopic Mirror

    Surface Treatment

    Chrome Plated

    UNSPSC Code

    41111713

    Weight

    41g