logo

Kennedy

40mm Grade 2 Steel Slip Gauge (M88)

SKU:

KEN3381000K

R292.31

Ex VAT

R336.16

Inc VAT

IN STOCK (18)

    Product Details

    The Kennedy steel gauge blocks are available in a range of intermediate sizes to .001mm. Increments are also available from stock with inch sizes available on request.


    Typical Applications
    • Workshop
    • Calibration
    • Engineering


    Standards
    • Manufactured to BS EN ISO 3650


    Product Specification
    Attribute
    Value

    Additional Features

    BS EN ISO 3650

    Brand

    Kennedy

    EAN

    5036140343146

    ECLASS Code

    21170109

    Grade

    Grade 2

    Number of Pieces

    1

    Size

    40mm

    Standards Met

    BS EN ISO 3650

    UNSPSC Code

    41111618