noscriptKennedy 2.50mm GRADE 1 STEEL SLIP GAUGE (M88) | Cromwell Tools
logo

Kennedy

2.50mm GRADE 1 STEEL SLIP GAUGE (M88)

SKU:

KEN3390680K

R239.17

Ex VAT

R275.05

Inc VAT

IN STOCK (12)

    Product Details

    Manufactured to BS EN ISO 3650.


    Available in two grades:
    Grade 2: For workshop use.
    Grade 1: For inspection use.


    Many intermediate sizes to .001mm increments are also available from stock.
    Inch sizes available on request - many sizes from stock.


    Product Specification
    Attribute
    Value

    Additional Features

    Grade 1: For inspection use

    Brand

    Kennedy

    EAN

    5036140348189

    ECLASS Code

    21170109

    Grade

    Grade 1

    Number of Pieces

    1

    Size

    2.50mm

    Standards Met

    BS EN ISO 3650

    UNSPSC Code

    41111618