noscriptKennedy 2.00mm Grade 2 Steel Slip Gauge (M47,M88) | Cromwell Tools
logo

Kennedy

2.00mm Grade 2 Steel Slip Gauge (M47,M88)

SKU:

KEN3380670K

R161.94

Ex VAT

R186.23

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy steel gauge blocks are available in a range of intermediate sizes to .001mm. Increments are also available from stock with inch sizes available on request.


    Typical Applications
    • Workshop
    • Calibration
    • Engineering


    Standards
    • Manufactured to BS EN ISO 3650


    Product Specification
    Attribute
    Value

    Additional Features

    BS EN ISO 3650

    Brand

    Kennedy

    EAN

    5036140348127

    ECLASS Code

    21170109

    Grade

    Grade 2

    Number of Pieces

    1

    Size

    2.00mm

    Standards Met

    BS EN ISO 3650

    UNSPSC Code

    41111618