R1591.33
Ex VAT
R1830.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 125x50x78mm |
EAN | 5036140155152 |
Grade | 2 |
Height | 78mm |
Length | 125mm |
Material | Steel |
MFR Part No. | VB/SP/C-5 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 62mm |
Width | 50mm |