R2777.81
Ex VAT
R3194.48
Inc VAT
Product Details
Product Specification
Product Documents
Air cooled welding torches are fitted with EURO connectors, have insulated gas nozzles for use with mixed gases and are supplied with a supple four metre cable with a sprung guide into the handle to ensure smooth wire feed without snagging.
These tried and trusted quality torches have been used throughout industries such as automotive construction/repair, machine and steel construction.
Features:
• 4mtr cable with Fitted liner and standard tip.
• Optimum air cooling torch cooling for high endurance.
• Ergonomically designed handle style for improved comfort in every position and over extended periods of use.
• Light and highly flexible cable assembly, reduces user fatigue during the weld cycle.
• Robust construction for durability and extended torch life.
Attribute | Value |
---|---|
Brand | Kennedy |
Cable Length | 4m |
Connector Type | Euro Connector |
Cooling Type | Air Cooled |
Duty Cycle | 60% |
EAN | 5036140036437 |
ECLASS Code | 21089107 |
Maximum Rating | 230A |
MFR Part No. | MTE254 |
Standards Met | EN 60974-7 |
Tip Size | 1.0mm |
UNSPSC Code | 23271408 |
Wire Size | 0.8 to 1.2mm |