logo

Kennedy

308LSi Stainless Steel Mig Wire 0.8mm Wire Basket 15kg

SKU:

KEN8870520K

MPN:

308LSI 0.8MM

R9955.00

Ex VAT

R11448.25

Inc VAT

IN STOCK (4)

    Product Details

    For Welding 18/8 (304) austenitic stainless steels to provide good corrosion and wear resistance welds and joins. Available in two diameters to suit your needs.


    Features and Benefits
    • Increased silicon content for use where appearance is important
    • Supplied on a precision layer wound
    • The wire basket can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools


    Typical Applications
    • For use on stainless steel structures, chemical, food and power generation industries


    Standards
    • EN14343 19 9 LSI
    • BS:2901 308 S93


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140326170

    ECLASS Code

    21081003

    Material Type

    Stainless Steel

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm