R1673.22
Ex VAT
R1924.20
Inc VAT
Product Details
Product Specification
Ideal for deliveries thanks to its mini compact folding nature and it's lightweight but sturdy aluminium frame these Mini Compact Sack Truck can carry loads up to 60kg. Easy to operate the unit unfolds in seconds for a convenient and reliable carrying solution.
Features and Benefits
• Easy and convenient folding design
• Lightweight yet durable Aluminium construction
• Units can be stored or transported in confined spaces
• Handles loads up to 60kg
Typical Applications
• Warehouse
• Deliveries
• Office
Attribute | Value |
---|---|
Brand | Matlock |
ECLASS Code | 36120301 |
Height Lowered | 650mm |
Height Raised | 1000mm |
Lifting Capacity/Maximum Load | 60kg |
MFR Part No. | MTL9851650K |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |