SKU:
SSF9647400K
MPN:
SPECIAL
R184.00
Ex VAT
R211.60
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC signs which can also be used independently on flat surfaces to further highlight restrictions.
Features and Benefits
• Constructed from rigid PVC that can be mounted to the wall
• Fully compliant with Health & Safety legislation and BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Danger Men working overhead |
EAN | 5036140359604 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | White |
Sign Type | Workers Above |
UNSPSC Code | 55121718 |