R6346.87
Ex VAT
R7298.90
Inc VAT
Product Details
Product Specification
Multi-purpose units, simple and easy to convert from steps to sack trucks. Versatile - neat and compact with large toe plate and wide step treads and easy to use foam rubber handle. Comply to EN-131 Standard.
Load capacity: sack truck - 60kg, step unit - 150kg.
Dimensions:(W x D x H)
2 tread:
Folded: 460 x 70 x 990mm.
Sack truck: 480 x 490 x 990mm.
Step unit: 470 x 530 x 920mm.
Platform height: 490mm.
Toe plate size: 390 x 280mm.
Tread size: 375 x 210mm.
3 Tread:
Folded: 470 x 90 x 1265mm.
Sack truck: 490 x 450 x 1265mm.
Step unit: 470 x 735 x 1190mm.
Platform height:750mm.
Toe plate size:390 x 280mm.
Tread size: 375 x 210mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140385559 |
ECLASS Code | 34451290 |
Ladder Type | Swingback |
MFR Part No. | FMS82Y |
No. of Treads | 2 |
Standards Met | EN 131 |
UNSPSC Code | 30191505 |