SKU:
SOL7421810C
MPN:
H1220360
R25182.76
Ex VAT
R28960.17
Inc VAT
Product Details
Product Specification
For a fast response to oil spillages, this convenient spill response kit packs everything you need for a 360-litre spillage into one lightweight wheeled bin.
Features and Benefits
• 360 litre absorbency capacity for effective clean up of larger spills
• Suited for oil spills and colour coded white accordingly
• Convenient centralised storage with everything required in one place
• Lightweight and easy to transport thanks to the wheeled storage bin
• Moulded handle for easy manoeuvrability
• Clearly labelled for easy identification
Contents
• 200x absorbent pads
• 20x absorbent 1.2m socks
• 4x absorbent 3m socks
• 20x absorbent pillows
• 1x hazard waste tape
• 40x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 360L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 1x Hazard Floor Sign 1x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks |
MFR Part No. | H1220360 |
Overall Depth | 86cm |
Overall Height | 110cm |
Overall Width | 58cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |