SKU:
SOL7421830F
MPN:
H1240100
R77387.39
Ex VAT
R88995.50
Inc VAT
Product Details
Product Specification
For a quick response to large spills, this 1000 litre spill kit is ideal. Used widely in warehouses, factories and workshops, it contains everything needed to effectively clean up and dispose of 1000 litres of oil.
Features and Benefits
• 1000 litre absorbency capacity for effective clean up of large spills
• Suited for oil spills and colour coded white accordingly
• Waterproof, centralised storage to keep everything together
• Easy to transport thanks to the wheeled system
• Drop-front bin allows for easy access
Contents
• 400 x absorbent pads
• 8 x absorbent 3m socks
• 8 x absorbent 3m booms
• 16 x absorbent pillows
• 2 x absorbent rolls
• 1 x hazard floor sign
• 1 x hazard waste tape
• 60 x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 2 x Absorbent Rolls 400 x Absorbent Pads 60 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Socks |
MFR Part No. | H1240100 |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |