SKU:
SOL7420514Q
MPN:
M1220240
R14779.48
Ex VAT
R16996.40
Inc VAT
Product Details
Product Specification
Product Documents
A total 'one stop' package for a quick and effective response to spillages. 240L Maintenance spill response kit comes supplied in a strong, waterproof, two-wheeled plastic bin.
Features and Benefits
• 240 litre absorbency capacity to clean up spills effectively
• Suited for maintenance spills and colour coded greay accordingly
• Easy storage and access in the case of emergencies
• Clearly labelled and easy to identify
• Contains a range of absorbent types to suit all spills
Contents
• 150 x Premier 50cm x 40cm Pads
• 4 x Premier 1.2m Socks 10 x 38cm
• x 23cm Pillows
Standards
• BS7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390737 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads |
MFR Part No. | M1220240 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 240kg |