SKU:
SOL7422210H
MPN:
C1220500
R37097.30
Ex VAT
R42661.90
Inc VAT
Product Details
Product Specification
A complete spill kit in a mobile wheeled bin. Everything you need to deal with spillage, this 500 litre spill kit comes supplied in a wheeled bin for ease of transportation and storage of your comprehensive kit.
Features and Benefits
• Possesses a total absorbent capacity of 500 litres to effectively clean up any spills
• Suited for chemical spills and colour coded yellow accordingly
• Supplied in a wheeled mobile bin for ease of storage, transportation and eventually disposal when the kit has been used
• Comprehensive kit to ensure you have everything to hand in the event of a chemical spill
Contents
• 200 x absorbent pads
• 20 x absorbent 1.2m socks
• 8 x absorbent 3m socks
• 16 x absorbent pillows
• 1 x hazard floor sign
• 1 x hazard waste tape
• 18 x hazardous waste disposal bags and ties
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 500L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 8 x Absorbent 3m Socks |
MFR Part No. | C1220500 |
Overall Depth | 77cm |
Overall Height | 122cm |
Overall Width | 120cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |