SKU:
SOL7422205F
MPN:
C1220360
R29510.43
Ex VAT
R33936.99
Inc VAT
Product Details
Product Specification
Chemical spill kit refill and two wheeled plastic bin. This kit a simple yet effective way of making sure you are prepared in the event of a chemical spill in the workplace.
Features and Benefits
• Possesses a 360 litre absorbency capacity for medium to heavy duty chemical spillage
• Suited for chemical spills and colour coded yellow accordingly
• Comprehensive all in one kit ensures you have to hand the correct equipment for any spill
• Supplied in a two wheeled plastic bin for ease of transportation, storage and eventually disposal of your absorbent goods in the event of a spill
Contents
• 200 x Absorbent pads
• 20 x Absorbent 1.2m socks
• 4 x Absorbent 3m socks
• 20 x Absorbent pillows
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 40 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 360L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
ECLASS Code | 30010300 |
Includes | 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks |
MFR Part No. | C1220360 |
Overall Depth | 86cm |
Overall Height | 110cm |
Overall Width | 58cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |