noscriptSolent Spill Control Chemical Spill Kit Refill, 50L Per Kit Absorbent Capacity C1200050 | Cromwell Tools
logo

Solent Spill Control

Chemical Spill Kit Refill, 50L Per Kit Absorbent Capacity

SKU:

SOL7422500A

MPN:

C1200050

R4362.11

Ex VAT

R5016.43

Inc VAT

OUT OF STOCK

    Product Details

    No need to buy a completely new spill kit, when you can simply replace the contents. Kits vary dependent on absorbency and are suited primarily for chemical spills.


    Features and Benefits
    • Various absorbent capacities available depending on your selection
    • Suited for chemical applications and colour coded yellow accordingly
    • Simple yet effective way of refilling your pre-existing spill kit
    • Cost effective and environmentally beneficial way of replenishing your existing spill kit


    Notes
    • Spill kit contents only. Blue bins and other storage containers not included
    • Shop our chemical spill kits here.


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L Per Kit

    Application

    Chemical

    Brand

    Solent Spill Control

    EAN

    5036140391215

    ECLASS Code

    30010300

    Includes

    2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    C1200050

    To Suit

    50ltr

    UNSPSC Code

    47131905