SKU:
SOL7410060A
MPN:
P3201814
R63394.00
Ex VAT
R72903.10
Inc VAT
Product Details
Product Specification
These IBC spill pallets protect bunds from rain and contain any spillages to prevent the contamination of waterways.
Features and Benefits
• Robust 100% polyethylene construction is corrosion resistant and suitable for containing corrosive liquids
• Available in two capacities to suit your needs
• Reusable for a cost-effective solution to spill control
• Suitable for most IBC footprints
• Weatherproof cover protects the bund against the elements
• Forklift pockets for moving empty units
• Removable decking to assist in cleaning
Standards
• EC and UK compliant
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 1100L |
EAN | 5036140390218 |
ECLASS Code | 30010300 |
For Use With | 1 x IBC |
Material | Polyethylene |
MFR Part No. | P3201814 |
Overall Depth | 2410mm |
Overall Height | 1760mm |
Overall Width | 1350mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |