R2478.86
Ex VAT
R2850.69
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for the storage of smaller drums and containers to catch spills and prevent potentially hazardous leaks in the workplace, these bunded drip trays are effective at catching accidental spills.
Features and Benefits
• Polyethylene construction makes for a corrosion resistant product that is suitable for holding corrosive chemicals
• Different sizes and capacities available to suit requirements
• Contains spills for easy disposal
• Prevents slips and accidents
• Keeps the workplace clean
• Reusable for a cost-effective solution to spill control
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 64L |
EAN | 5036140390638 |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3048080 |
Overall Depth | 120mm |
Overall Height | 800mm |
Overall Width | 800mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |