SKU:
SOL7410040C
MPN:
P3230908
R58600.00
Ex VAT
R67390.00
Inc VAT
Product Details
Product Specification
For the safe storage of liquids, fluids and chemicals, these bunded cupboards are designed to contain harmful liquids and sustances in the event of a leak or spill.
Features and Benefits
• Polyethylene construction makes for a corrosion free product even with oils or chemicals stored
• Available in a variety of storage capacities to suit your needs
• Lockable for security
• Shelved inner for easy storage of chemicals and other potentially hazardous equipment if spilled
Standards
• EC and UK compliant
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 100L |
EAN | 5036140390201 |
ECLASS Code | 30010300 |
For Use With | P3230504 P3230606 |
Material | Polyethylene |
MFR Part No. | P3230908 |
Overall Depth | 740mm |
Overall Height | 1520mm |
Overall Width | 920mm |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |