R1808.89
Ex VAT
R2080.22
Inc VAT
Product Details
Product Specification
Steel safe fitted with electronic combination lock that uses a 3 to 8 digit code. Features indicator lights for open, low battery and warning. It features 20mm locking bolts, concealed hinges, and pre-drilled anchor points for securing to the floor. Includes emergency override key and protective floor mat. Perfect for small office spaces. Fixings supplied. Requires 4x AA batteries (included).
Dimensions
External (H x W x D): 250 x 350 x 250mm.
Internal (H x W x D): 246 x 346 x 190mm.
Weight: 9.7kg.
Dimensions: 250 x 350 x 250mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140259386 |
Includes | (4) AA Batteries Emergency Override Key Protective Floor Mat |
Lock Type | Combination |
Material | Steel |
MFR Part No. | 25et |
Overall Exterior Depth | 250mm |
Overall Exterior Height | 250mm |
Overall Exterior Width | 350mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 9.7kg |