R98.60
Ex VAT
R113.39
Inc VAT
Product Details
Product Specification
Product Documents
This rigid PVC sign with self adhesive it used to ensure safety of you and employees and visitors by clearly displaying prohibition signs for actions which could result in personal injury
Features and Benefits
• Rigid PVC and self- adhesive to be stuck wherever feels necessary
• Ensure the message is delivered regardless of the language spoke
• For use on prohibited areas or dangerous machinery for example
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Entry |
EAN | 5036140358539 |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | No Entry |
UNSPSC Code | 55121718 |