R402.11
Ex VAT
R462.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Weather Resistant. Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. Available in blue, black and yellow.
Attribute | Value |
---|---|
Body Colour | Blue |
Body Material | Steel |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140005464 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 802WP |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 8mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |