R17.11
Ex VAT
R19.68
Inc VAT
3 Variations Available
Product Details
Product Specification
Key Blank to suit 20mm, 30mm & 40mm, 50 & 60mm padlocks.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140326668 |
For Use With | Matlock 30mm Standard Brass Padlock Long Handle Shackle Matlock 30mm x 15mm Shackle Solid Brass Padlock Matlock 40mm Standard Brass Padlock Long Handle Shackle Matlock 40mm x 22mm Shackle Solid Brass Padlock |
Key Type | Key Blank |
Material | Brass |
MFR Part No. | KB30 |
UNSPSC Code | 46171505 |