R1008.98
Ex VAT
R1160.33
Inc VAT
Product Details
Product Specification
Product Documents
Tuffsafe First Aid Kits come in durable polypropylene plastic cases with internal compartments for ease of access to the required dressing or treatment, secure lids help protect contents against dust and moisture. They are wall mountable and are supplied with optional hanging bracket enabling the kits to be positioned at fixed first aid points but also easily released from the wall bracket to enable it to be carried to the injured person.
All establishments will need at least one first aid box. Large factories/offices will need first aid kits in every self contained working area and it is recommended that companies with more than 50 employees should consider the provision of more than one kit.
Remember that first aid should always be nearby and it is advisable to have one First Aid Kit of the appropriate size for each enclosed area.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Contents | 1x face shield 1x Guidance card 1x pair tuff cut scissors 1x roll of blue detectable tape 20x assorted blue plasters 2x large dressings (18x18cm) 2x No.16 non-sterile eye pads 2x pairs latex gloves 2x paraffin gauze pads (10x10cm) 30g burns cream 4x triangular bandages 6x alcohol-free wipes 6x blue finger stalls 6x medium dressings (12x12cm) 6x safety pins |
EAN | 5036140048225 |
ECLASS Code | 40020301 |
MFR Part No. | 34153FTS |
Number of Persons | 10 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |