R486.44
Ex VAT
R559.41
Inc VAT
Product Details
Product Specification
Product Documents
This compact first aid kit is essential for lone workers who are vehicle-based. Packed with everything needed for self-treatment, this kit ensures first aid is available when required.
Features and Benefits
• Colour-coded plastic case for easy identification
• Durable case material with clip closures for secure storage
• Supplied with an optional wall-bracket for permanent fixing in a vehicle
• Ideal size for a company car or commercial vehicle
Contents
• 6 x alcohol-free wipes
• 2 x triangular bandages
• 2 x medium sterile dressing (12cm x 12cm)
• 1 x large sterile dressing (18cm x 18cm)
• 1 x pack of 10 washproof plasters
• 1 x pack of 6 assorted safety pins
• 1 x No.16 sterile eye pad
• 1 x pair of disposable nitrile gloves
• 1 x guidance leaflet
Attribute | Value |
---|---|
Brand | Tuffsafe |
Contents | 10x adhesive plasters 1x disposable gloves 1x Guidance leaflet 1x large sterile dressing (18x18cm) 1x No.16 sterile eye pad 2x medium sterile dressings (12x12cm) 2x triangular bandage 6x alcohol-free wipes 6x safety pins |
EAN | 5036140048188 |
ECLASS Code | 40020301 |
Number of Persons | 1 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |