noscriptTuffsafe First Aid Kit, 50 Persons, HSE Standard | Cromwell Tools
logo

Tuffsafe

First Aid Kit, 50 Persons, HSE Standard

SKU:

TFF9960730K

R548.09

Ex VAT

R630.30

Inc VAT

OUT OF STOCK

    Product Details

    The ideal solution to covering large offices and warehouses, this HSE Standard first aid kit is suitable for up to 50 people. Suitable for wall mounting or freestanding storage, the first aid contents are easy to replace and readily available at Tuffsafe®.


    Features and Benefits
    • Supplied in a durable plastic case to protect the equipment
    • The case is designed with an easy carry handle for transportation
    • Brackets included for fixing the kit to the wall


    Contents
    • Chart: 50 Person
    • Guidance leaflet: 1
    • Individually Wrapped Sterile Adhesive Plasters: 60
    • No. 16 Sterile Eye Pad: 6
    • Triangular Bandage: 8
    • Safety Pins: 12
    • Medium Sterile Dressing, 12cm x 12cm: 12
    • Large Sterile Dressing, 18cm x 18cm: 4
    • Alcohol-Free Cleansing Wipes: 20
    • Disposable Gloves: 3 pairs


    Notes
    • Size 270mm x 340mm x 100mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Contents

    Alcohol Free Cleansing Wipes: 20 Chart: 50 Person Disposable Gloves: 3 pairs Guidance leaflet: 1 Individually Wrapped Sterile Adhesive Plasters: 60 Large Sterile Dressing, 18cm x 18cm: 4 Medium Sterile Dressing, 12cm x 12cm: 12 No. 16 Sterile Eye Pad: 6 Safety Pins: 12 Triangular Bandage: 8

    EAN

    5036140328006

    ECLASS Code

    40020301

    MFR Part No.

    SMD-110103

    Number of Persons

    50

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001