R18026.28
Ex VAT
R20730.22
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The deep tread pattern of Vynagrip offers superior grip, and combined with a high liquid drainage, makes it the ultimate slip resistant matting solution. Vynagrip is resistant to most oils and chemicals making it suitable for the harshest environments.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Red |
EAN | 5036140247642 |
Mat Material | PVC |
Overall Length | 1000cm |
Overall Thickness | 14mm |
Overall Width | 60cm |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101500 |