noscriptMatlock Chain Pack, Polyethylene, Red/White, 6mm x 25m . | Cromwell Tools
logo

Matlock

Chain Pack, Polyethylene, Red/White, 6mm x 25m

SKU:

MTL9922500K

MPN:

.

R671.00

Ex VAT

R771.65

Inc VAT

IN STOCK (50+)

    Product Details

    The support post and chain demarcation barrier system is perfect for managing crowds and controlling access. The system features durable posts and connecting chains that are easy to install and rearrange. With high visibility due to bright colours, it ensures clear demarcation. The flexible design allows compatibility with various chain types and barrier components. This system effectively guides foot traffic and secures restricted zones while adhering to general safety and visibility standards.


    Features and Benefits
    • Chains are manufactured from polyethylene for durability
    • Chains are available in various colourways to ensure high visibility and to denote various hazards
    • Lightweight and sturdy demarcation barrier system for quick set-up
    • Barrier can be easily expanded to suit the setting
    • Self-standing barrier ideal to cordon off areas quickly
    • Chain Barrier Posts are available to purchase here
    • Spare bases for the Barrier Posts are available to purchase here


    Product Documents
    Product Specification
    Attribute
    Value

    Barrier Type

    Chain Barrier

    Brand

    Matlock

    Colour

    Red/White

    EAN

    5036140226487

    ECLASS Code

    22520190

    Fixing Method

    Surface Mounted

    Material

    Polyethylene

    UNSPSC Code

    46161510