noscriptSolent Spill Control Oil Absorbent Sock, 80L Absorbent Capacity Per Pack, 1200mm, Pack of 20 H0830712 | Cromwell Tools
logo

Solent Spill Control

Oil Absorbent Sock, 80L Absorbent Capacity Per Pack, 1200mm, Pack of 20

SKU:

SOL7422840L

MPN:

H0830712

R3524.89

Ex VAT

R4053.62

Inc VAT

OUT OF STOCK

    Product Details

    Oil-Only Sustainable absorbents are great for dealing with both oil as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids, they repel water.


    Features and Benefits
    • Absorption capacity of 80L per pack for effective clean up of spills
    • Suited for use on oil-only spills and colour coded white accordingly for easy identification
    • Simple to use, just place the required amount of absorbent socks onto your oil spill
    • Spunbond or knitted outer fabric ensures excellent fluid uptake
    • Hydrophobic technology selectively absorbs oils without taking on water
    • Ideal for use outside where standing water may be present
    • Once used, dispose of in line with local and national regulations
    • pack of 20 ensures you have an ample amount of oil only absorbent socks to hand


    Standards
    • BS 7959-3:2007
    • ISO 14001:2015
    • ISO 9001:2015


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    80L Per Pack

    Application

    Oil

    Brand

    Solent Spill Control

    EAN

    5036140391291

    ECLASS Code

    30010600

    MFR Part No.

    H0830712

    Overall Length

    1200mm

    Pack Quantity

    20

    Standards Met

    BS 7959-3:2007 ISO 14001:2015 ISO 9001:2015

    Type

    Sock

    UNSPSC Code

    47131907