noscriptIndustrial I-Beam Spirit Levels | Cromwell Tools
logo

Kennedy

Industrial I-Beam Spirit Levels

6 Variations

the Kennedy I-beam level is essential for professionals and DIY enthusiasts needing precise levelling. This durable set includes three levels (180cm, 60cm, 30cm) with high accuracy (0.029° = 0.5 mm/m), featuring three vials (two plumb, one horizontal) for versatile measurements. Made from aluminium with a powder-coated finish, they are lightweight and easy to clean. Shock-absorbing end caps protect against impacts, and milled working faces ensure precision. The pack also includes three carpenter's pencils and a key ring level, making it a comprehensive levelling solution. Ideal for tiling, plastering, and general construction.

Features and Benefits
• High accuracy (0.029° = 0.5 mm/m) ensures reliable levelling
• Includes three levels (180cm, 60cm, 30cm) for various project needs
• Durable aluminium body with powder-coated finish for easy cleaning
• Three vials (two plumb, one horizontal) for versatile and precise measurements
• Shock-absorbing end caps protect against impacts
• Milled working faces provide precise measuring surfaces
• Comes with three carpenter's pencils and a key ring level for added convenience

Typical Applications
• Engineering
• DIY
• Construction

Notes
• Product is not magnetised, finished with a plain base