R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
Made from tough hard wearing plastic. Can be free standing, or fixed onto a surface. The all purpose Bullseye circular level will show level of any surface in all directions at once.
Height: 16mm
Diameter: 50mm
Attribute | Value |
---|---|
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Plastic |
Brand | Kennedy |
Diameter | 50mm |
EAN | 5036140036321 |
ECLASS Code | 21160108 |
Level Type | Bull's Eye Level |
Number of Vials | 1 |
Overall Length | 30mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal |
Vial Visibility | Font Viewing Top Viewing |