R920.40
Ex VAT
R1058.46
Inc VAT
Product Details
Product Specification
Polished and ground stainless steel prongs with deep sockets and swan neck for improved strength. Bend resistant. Polypropylene 'YD' handles and shafts. Suitable for use in confined areas of the garden. Blade width: 140mm.
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140158078 |
Handle Material | Polypropylene |
Handle Type | Polypropylene PY |
Overall Length | 910mm |
Overall Width | 140mm |
Shaft Material | Polypropylene |
Tine Material | Stainless Steel |
Type | Border Fork |
UNSPSC Code | 27112010 |