logo

Senator

140mm (5.1/2" ) 10 Piece Diamond Riffler & Needle File Set

SKU:

SEN0332700K

MPN:

.

R482.78

Ex VAT

R555.20

Inc VAT

IN STOCK (50+)

    Product Details

    This 10 piece set contains a variety of diamond riffler files and needle files. Diamond rifflers are used for work in hard-to-reach areas and on complex shapes. The set contains the most commonly used shapes, supplied in a vinyl wallet.


    Features and Benefits
    • 10 piece set is made up of the most common sizes and styles of rifflers and needle files
    • Contains rifflers and files to ensure you have the right tool to hand no matter the application
    • Tapered handles allow for precision working and handling
    • Supplied in a vinyl wallet for ease of storage and organisation of your tools


    Contents
    • 1 of each needle file: flat, three square, slitting
    • 1 of each style riffler: 985, 911, 905, 940, 952, 961 and 963


    Typical Applications
    • Engineering
    • Construction
    • Jewellers


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140068759

    ECLASS Code

    21042100

    Number of Pieces

    10

    Overall Length

    140mm

    Shape

    Flat

    Type of Cut

    Smooth

    UNSPSC Code

    27111905