R386.22
Ex VAT
R444.15
Inc VAT
Product Details
Product Specification
Product Documents
150 grain (medium grade) diamond needle file set, with tapered handles. Suitable for light duty and workshop use.
Features and Benefits
• High quality construction
• Supplied in PVC wallet
Contents: hand, half round, three square, round, square and knife
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140045590 |
ECLASS Code | 21042100 |
Includes | Convinient PVC Wallet |
Number of Pieces | 6 |
Overall Length | 160mm |
Shape | Half Round Knife Round Square Three Square |
Type of Cut | Smooth |
UNSPSC Code | 27111905 |