noscriptKennedy 160mm (6.1/2") 6 Piece Medium Grade Diamond File Set | Cromwell Tools
logo

Kennedy

160mm (6.1/2") 6 Piece Medium Grade Diamond File Set

SKU:

KEN0330500K

R369.11

Ex VAT

R424.48

Inc VAT

IN STOCK (50+)

    Product Details

    Offering a solution to finishing problems where material hardness makes conventional files ineffective, this 6 piece file set has a diamond powder coated finish. Each file can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics and titanium for excellent versatility.The product is plated with finely selected diamond powder 120/140 grain and is supplied in a PVC wallet.


    Features and Benefits
    • Supplied in a PVC wallet to keep your tools secure and protected
    • Finely selected diamond powder coating makes for extremely precise results when filing
    • Can be used on a wide range of materials including tungsten carbide, ceramics, glass, hardened steels and carbon for versatility of use
    • 6 piece set ensures you have the right shape and size file for your needs
    • Non-slip grip handle bolsters user control and comfort


    Contents
    • 1 x Hand File
    • 1 x Half Round File
    • 1 x Three Square File
    • 1 x Round File
    • 1 x Square File
    • 1 x Knife File


    Typical Applications
    • Construction
    • Metal Worksing
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092426

    ECLASS Code

    21042100

    Number of Pieces

    6

    Overall Length

    160mm

    Shape

    Half Round Hand Knife Round Square Three Square

    Type of Cut

    Smooth

    UNSPSC Code

    27111905