logo

Kennedy

Pro-Torq® VDE Insulated Pliers Set, Tool Foam Inlay, 4 Pieces

2 Variations

Especially suitable for production line environments where repetitive work is undertaken, these 4 piece sets contain insulated VDE pliers in n array of specifications as well as a foam inlay. Each set of pliers possesses a double polished head and joint with induction hardened cutting edges.

Features and Benefits
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times
• Rapid tool location for instant use
• Protection of expensive kit
• Prevention of tools sliding around during transit
• Avoids loss or theft of tools
• Easy to see if tools are not replaced
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

Contents
• KEN5950280K:
• 1 x 160mm Pro-Torq® diagonal cutting nippers
• 1 x 160 Pro-Torq® combination pliers
• 1 x 160mm Pro-Torq® long nose pliers
• 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
• 1 x Foam Inlay to Suit KEN5950280K and KEN9887626K
• KEN5950285K:
• 1 x 160mm Pro-Torq® diagonal cutting nippers
• 1 x 160 Pro-Torq® combination pliers
• 1 x 160mm Pro-Torq® long nose pliers
• 1 x 205mm/8in. Pro-Torq® Short Nose Pliers 1000V Insulated
• Foam Inlay to Suit KEN5950285K - KEN9887520K

Standards
• EN 60900:2012

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1