R1645.92
Ex VAT
R1892.81
Inc VAT
Product Details
Product Specification
Set of chrome vanadium combination spanners comprising:
25 Piece Set Contents: 6, 7, 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, and 32mm.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140255944 |
ECLASS Code | 21040190 |
Finish/Coating | Matte |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 25 |
Size Range | 6 - 32mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 20mm 21mm 22mm 23mm 24mm 25mm 26mm 27mm 28mm 30mm 32mm 6mm 7mm 8mm 9mm |
Standards Met | Din3113 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |