SKU:
YMT5824951R
MPN:
5824951R
R704.00
Ex VAT
R809.60
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel, these 14 combination spanners are suited for industrial use. Supplied in a plastic wallet with varying metric-sized spanners all with a 15° offset and ring end.
Features and Benefits
• Chrome vanadium steel construction makes for a durable product
• Comprehensive set of 14 spanners to ensure you always have the correct product to hand
• Supplied in a plastic wallet for organisation, storage and transportation
• 15° offset for easy turning
Typical Applications
• Automotive
• DIY
• Construction
• Engineering
Standards
• DIN 3113
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140465282 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Size Range | 6 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm |
Standards Met | DIN3113 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |