R1340.78
Ex VAT
R1541.90
Inc VAT
Product Details
Product Specification
This 8 piece metric-sized screwdriver set contains flared, PZ, crosspoint and parallel tipped screwdrivers. With blades manufactured from chrome vanadium steel with magnetic tips., each screwdriver is fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with a convenient hanging hole in the handle for storage. Supplied in a zip-up wallet for organisation.
Features and Benefits
• Supplied in a zip-up wallet for ease of storage and transportation
• Ergonomic triangular handle improves user comfort and control
• Chrome vanadium steel blade is resilient even with frequent use
• 8 piece set contains crosspoint, PZ, flared and parallel tip screwdrivers for versatility
• Magnetised tips hold the fastening in place when applying torque for a good finish
Typical Applications
• Electrical
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Brand | KennedyPro |
EAN | 5036140003071 |
ECLASS Code | 21040401 |
Number of Pieces | 8 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 5.5mm 6.5mm No.1 No.2 No.3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |