R934.24
Ex VAT
R1074.38
Inc VAT
Product Details
Product Specification
No. 4
Used for general purpose smoothing and final finishing. Featuring a robust level cap designed to lock down on three points for secure location of the cutting iron. High performance carbon steel blade, hardened and tampered to retain a keen cutting edge to cut even the hardest of woods. Impact resistant ABS resin handle and knob are extremely robust and contoured to fit comfortably in the hand, for maximum control and reduced user fatigue. Suitable for single and two handed operations. Traditional adjusting nut for fine setting.
Attribute | Value |
---|---|
Adjustable Knob Material | Brass |
Adjustment Type | Alignment Depth of Cut |
Blade Material | Hardened Steel |
Blade Width | 50mm |
Body Colour | Black |
Body Material | Cast Iron |
Brand | Senator |
Compatible Materials | Wood |
Cutting Angle | 45° |
Dimensions | 247mm x 51mm |
EAN | 5036140007000 |
ECLASS Code | 21042104 |
Finish/Coating | Machined Finish Polished Finish |
Handle Material | ABS Plastic |
Overall Length | 247mm |
Overall Width | 51mm |
Type | Smoothing Plane |
UNSPSC Code | 27111903 |