R1625.56
Ex VAT
R1869.39
Inc VAT
Product Details
Product Specification
Product Documents
This 14-piece punch kit is the ideal, all-round product for meeting your hole punching needs. Suited for materials up to a gauge of 14, it can make easy work of punching accurate and precise holes in leather, steel, aluminum, plastic, and brass among other materials. Delivers up to 1.2 tonnes of punch with minimum effort and is supplied in a red, plastic carry case.
Features and Benefits
• Delivers 1.2 tonnes of punch with minimum effort on the part of the user
• Manufactured from hardened steel to ensure product longevity and resistance to wear and tear
• Adjustable depth gauge allows you to work with a variety of materials
• Supplied in a tough plastic case to protect the tool and organise your punches
Contents
• Die and Hole Punches: 2.38, 3.18, 3.97, 4.76, 5.56, 6.35, & 7.14mm (3/32", 1/8", 5/32", 3/16", 7/32", 1/4" & 9/32")
Typical Applications
• Ideal for punching holes in Steel, Aluminium, Brass, Plastic, and Leather as well as other similar gauge materials
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140006089 |
ECLASS Code | 21040706 |
MFR Part No. | PPK2812 |
Point Diameter | 2.38 3.18 3.97 4.76 5.56 6.35 7.14mm |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |