R485.90
Ex VAT
R558.78
Inc VAT
Product Details
Product Specification
Plastic Handled
The asymmetrical plastic handle design allows the scissors to be used comfortably just above the work surface when cutting cloth in a straight line. The straight and curved blade tips are suitable for both long cuts and precise stitch cutting.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Kennedy |
Compatible Materials | Textiles |
EAN | 5036140114210 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Grey |
Handle Material | Plastic |
Handle Shape | Offset/Asymmetrical |
Overall Length | 240mm |
UNSPSC Code | 27111506 |