R193.30
Ex VAT
R222.30
Inc VAT
5 Variations Available
Product Details
Product Specification
3/8” Drive Metric, Standard Length, 6-Point
Conform to: DIN 3129.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
EAN | 5036140138308 |
ECLASS Code | 21040218 |
Socket Size | 10mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |