logo

Yamoto

3/8in. Drive, Screwdriver Bit Socket, 3/16in. A/F, Imperial

SKU:

YMT5826222K

R67.22

Ex VAT

R77.30

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves. Conform to DIN standards.


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    3/8in.

    EAN

    5036140213708

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Screwdriver Bit Socket

    UNSPSC Code

    27111704