R41.56
Ex VAT
R47.79
Inc VAT
26 Variations Available
Product Details
Product Specification
These 12 point Bi-Hexagon Sockets feature a side drive design that gives a higher torque than normal sockets, can grip grip worn nuts and will not round off existing nuts. All products possess a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories and only require a one-twelfth turn to engage the next point of the socket. Aviailable in a range of metric sizes to suit your needs.
Features and Benefits
• Has the ability to grip worn nuts and will not round off even with regular use
• Ball retaining groove ensures a positive fit with accessories for accurate and strong action
• 12 point bi-hexagonal design delivers a higher torque than ordinary 6 point sockets
• Available in a range of metric sizes to suit your needs
Typical Applications
• Automotive
• DIY
• Construction
• Electrical
• Plumbing
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
EAN | 5036140213913 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |